60BS38 1
Description
60BS38 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS38 1
BDI # 623068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
33292
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Global Part Number GPN:
36265
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Split Taper Bushing
Global Part Number GPN:
9837
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Bushed
60BS38 1 7/16
Description
60BS38 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS38 1 7/16
BDI # 623077
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
34609
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore