Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Global Part Number GPN:
36353
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
60BTB72
Description
60BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB72
BDI # 623443
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32212
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed