HB482 140-CC 17.55 1-1/4IN SHFT
Description
H4C14S01755 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S01755
BDI # 298716
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
5371-273-078
Description
5371-273-078 CLUTCH AND BRAKE ; UM-215-1020 90V
Part # 30189688
BDI # 954436
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Motion Type:
Starting | Stopping
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Finned Design | Single Conduit | CSA Certified
Global Part Number GPN:
439968
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
UTR014-010-0-RM142-96
Description
UTR014-010-0-RM142-96 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314260-8100
BDI # 851049
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.605
Overall Width - Inch:
6.5
DT060-040-0-RM060-17
Description
DT060-040-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-115038-7665
BDI # 848221
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.96
Overall Width - Inch:
2.4
F611C-2-B7
Description
F611C-2-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28020
BDI # 165387
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338455
Mounting Method:
Base Mounted
Overall Length - Inch:
8.5