Features
Component:
Vertical Split Cover
Width - Millimeter:
50.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.688
Outside Diameter - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.969
23130KEMW33
Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEMW33
BDI # 20054124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Vertical Split Cover
Width - Millimeter:
62.713
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.469
23038 CCK/C3W33
Description
23038 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23038 CCK/C3W33
BDI # 1418942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Vertical Split Cover
Width - Millimeter:
48.031
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.891