98789D-2
Description
98789D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 98789D-20081
BDI # 1353158
Features
Component:
Double Cup
Width - Millimeter:
80.213
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647743
Precision Class:
Standard
Width - Inch:
3.158
Basic Number:
98789
23130KEMW33
Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEMW33
BDI # 20054124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23040 CCK/W33
Description
23040 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23040 CCK/W33
BDI # 1265035
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing