Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254642
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7311BWG
Description
7311BWG ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 7311BWG
BDI # 1187795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254258
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208CG
Description
MRC.5208CG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5208CG
BDI # 662839
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256156
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5208NR
Description
5208NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 80MM OD 30.2MM W OPEN
Part # 5208NR
BDI # 1203665
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256908
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5306TNC3
Description
5306TNC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 5306TNC3
BDI # 1185974
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256669
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)