Page 1 of 11

Next

Compare
NU 318 ECP

COMPARE

NU 318 ECP

Description
NU 318 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 318 ECP

BDI # 1420298

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455823
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 319 ECP

COMPARE

NU 319 ECP

Description
NU 319 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 319 ECP

BDI # 1421448

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455831
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU319EG1C3

COMPARE

NU319EG1C3

Description
NU319EG1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319EG1C3

BDI # 1227242

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453856
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU319G1C3

COMPARE

NU319G1C3

Description
NU319G1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319G1C3

BDI # 1227247

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453857
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ408W

COMPARE

NJ408W

Description
NJ408W CYLINDRICAL ROLLER BRG ; 40MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # NJ408W

BDI # 1191946

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Global Part Number GPN: 451684
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY