CRSBC-40

COMPARE

CRSBC-40

Description
CRSBC-40 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-40

BDI # 1086299

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
CCF 2 1/2 S

COMPARE

CCF 2 1/2 S

Description
CCF 2 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2241110000

BDI # 343876

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20802

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/2 B

COMPARE

CF 2 1/2 B

Description
CF 2 1/2 B CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2240102000

BDI # 343977

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement
Global Part Number GPN: 20809

Price Inventory : Available to order
Loading Price
QTY
CCFE 2 1/2 SB

COMPARE

CCFE 2 1/2 SB

Description
CCFE 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2241212000

BDI # 343913

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20350

Price Inventory : Available to order
Loading Price
QTY
CRSBE-40

COMPARE

CRSBE-40

Description
CRSBE-40 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBE-40

BDI # 1086330

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | UNS Thread

Price Inventory : Available to order
Loading Price
QTY