25077 / 2.5X3.623X0.5 HMSA16 R
Description
CRSEAL 25077 / 2.5X3.623X0.5 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25077
BDI # 1248737
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603643
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
610771
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189260
32514 / 3.25X4.626X0.433 CRWHA1 R
Description
CRSEAL 32514 / 3.25X4.626X0.433 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 32514
BDI # 1250623
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185303
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
15