32514 / 3.25X4.626X0.433 CRWHA1 R
Description
CRSEAL 32514 / 3.25X4.626X0.433 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 32514
BDI # 1250623
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185303
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
32555 / 3.25X4.718X0.438 CRWH1 R
Description
CRSEAL 32555 / 3.25X4.718X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 32555
BDI # 1250629
Features
Housing Bore - Millimeter:
119.837
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185307
34336 / 3.438X4.626X0.438 CRWH1 R
Description
CRSEAL 34336 / 3.438X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34336
BDI # 1251169
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185475
32385 / 3.25X4.249X0.438 CRWHA1 P
Description
CRSEAL 32385 / 3.25X4.249X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 32385
BDI # 1244057
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185273