5310CZZG
Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310CZZG
BDI # 663016
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256412
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 ENR
Description
3308 ENR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3308 ENR
BDI # 1250859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257897
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308MZZG
Description
MRC.5308MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MZZG
BDI # 662992
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256383
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309NR
Description
5309NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309NR
BDI # 1203859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5307MG
Description
MRC.5307MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5307MG
BDI # 662975
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256364
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)