Page 1 of 2

Next

Compare
5310CZZG

COMPARE

5310CZZG

Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5310CZZG

BDI # 663016

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256412
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5309NR

COMPARE

5309NR

Description
5309NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W

NTN

Part # 5309NR

BDI # 1203859

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5308MZZG

COMPARE

5308MZZG

Description
MRC.5308MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5308MZZG

BDI # 662992

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256383
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3308 ENR

COMPARE

3308 ENR

Description
3308 ENR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3308 ENR

BDI # 1250859

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257897
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5307MG

COMPARE

5307MG

Description
MRC.5307MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5307MG

BDI # 662975

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256364
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY