22217EAKE4C3
Description
22217EAKE4C3 SPHERICAL ROLLER BRG ; 85MM BOREX150MM ODX36MM W 2-ROW
Part # 22217EAKE4C3
BDI # 1184071
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
26284D-2
Description
26284D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 26284D-20081
BDI # 1329261
Features
Component:
Double Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
2.834
Outside Diameter - Millimeter:
71.984
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646872
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
26284
558A-2
Description
558A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Part # 558A-20024
BDI # 1346688
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
649009
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
558A
5308MZZG
Description
MRC.5308MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MZZG
BDI # 662992
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256383
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
558S-2
Description
558S-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Part # 558S-20024
BDI # 1346692
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
59.995
Bore - Inch:
2.362
Global Part Number GPN:
648901
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
558S