39225DE-2
Description
39225DE-40287 TPD RLR BEARING CONE ; NON RETURNABLE DOUBLE ROW <4 OD
Part # 39225DE-40287
BDI # 1339061
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Extended Small Rib
Global Part Number GPN:
649620
Precision Class:
Standard
Width - Inch:
4
Basic Number:
39225DE
452328 M2/W502
Description
452328 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 452328 M2/W502
BDI # 1265027
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23056CAMKP55W507
Description
23056CAMKP55W507 SPHERICAL ROLLER BRG ; 280MM BOREX420MM ODX106MM W
Part # 23056CAMKP55W507
BDI # 1184581
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23056 CACK/C3W33
Description
23056 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CACK/C3W33
BDI # 1247245
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
71450D-2
Description
71450D-20024 TPD RLR BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 4-8 OD
Part # 71450D-20024
BDI # 1350273
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Precision Class:
Standard
Width - Inch:
4
Basic Number:
71450