6214
Description
6214 DEEP GROOVE BALL BRG ; 70MM ID 125MM OD 24MM WIDTH OPEN
Part # 6214
BDI # 1421365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1966
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22315 E
Description
22315 E SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT
Part # 22315 E
BDI # 1416322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6305-2Z
Description
6305-2Z DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD SR 2 MTL SHLD
Part # 6305-2Z
BDI # 1415401
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6212-2RS1/C3
Description
6212-2RS1 /C3 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD SR 2 SEAL
Part # 6212-2RS1/C3
BDI # 1419028
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric