RS35-2-OL
Description
RS35-2-OL OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35-2OL
BDI # 1405762
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602303
Chain Series:
Standard
Internal Special Features:
No
UCFC206
Description
UCFC206 FLANGED BLOCK BEARING ; 30MM BORE 99MM BOLT CIRCLE 4 HOLE
Part # UCFC206
BDI # 109384
Features
Cartridge Pilot Diameter - Inch:
3.15
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
528827
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
KF67DR2L132S4/BE11HR/AKB8/TF/EK8S 9.66:1
Description
KF67DR2L132S4/BE11HR/AKB8/TF/EK8S 9.66:1 ; HELICAL-BEVEL GEARMOTOR
Part # KF67DR2L132S4/BE11HR/AKB8/TF/EK8S 9.66:1
BDI # 29194312
KF67DR2L100L4/BE5HR/ABB8/TF/AK8W 38.39:1
Description
KF67DR2L100L4/BE5HR/ABB8/TF/AK8W 38.39:1 ; HELICAL-BEVEL GEARMOTOR
Part # KF67DR2L100L4/BE5HR/ABB8/TF/AK8W 38.39:1
BDI # 29194313