5204KD

COMPARE

5204KD

Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD

TIMKEN

Part # 5204KD

BDI # 1345778

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255278
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5208MF

COMPARE

5208MF

Description
MRC.5208MF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD

SKF

Part # MRC.5208MF

BDI # 662844

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256161
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY