Page 1 of 4

Next

Compare
HJ-162416RS

COMPARE

HJ-162416RS

Description
HJ-162416RS ; NRB SOLID RACE CAGED BEARING

KOYO

Part # HJ-162416RS

BDI # 1086949

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592018
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MR 16 RS

COMPARE

MR 16 RS

Description
MR 16 RS NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5451640000

BDI # 345541

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23013
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
204PY3

COMPARE

204PY3

Description
204PY3 DEEP GROOVE BALL BRG ; 16MM ID 45.225MM OD 18.7MM WIDTH

TIMKEN

Part # 204PY3

BDI # 1311994

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HK0810-RS-HLA-L271/STD

COMPARE

HK0810-RS-HLA-L271/STD

Description
HK0810-RS-HLA-L271/STD NDL RLR BEARING ; NON-RETURNABLE DRAWN CUP

INA

Part # HK0810-RS-HLA-L271/STD

BDI # 1173879

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.472
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 373748
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GR 20 RS

COMPARE

GR 20 RS

Description
GR 20 RS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID

MCGILL

Part # 5002040000

BDI # 345417

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.75
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23232
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY