205KRP2
Description
205KRP2 DEEP GROOVE BALL BRG ; 3/4" ID 2-3/64" OD 0.591" WD SR
Part # 205KRP2
BDI # 1312033
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
HK5022-RS-A-L271
Description
HK5022-RS-A-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 50MMX 58MM X 22MM SINGLE
Part # HK5022-RS-A-L271
BDI # 18313464
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591144
Self Aligning:
No
6006 RSJEM
Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 6006 RSJEM
BDI # 1265365
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2763
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206 RSJEM
Description
6206 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206 RSJEM
BDI # 1265218
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2839
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205 RSJEM
Description
6205 RSJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 6205 RSJEM
BDI # 1265217
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2844
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No