5207CFFG
Description
MRC.5207CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD
Part # MRC.5207CFFG
BDI # 662821
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256136
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6307-ZZNR
Description
6307-ZZ-NR DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 MTL SHLD
Part # 6307-ZZ-NR
BDI # 1424962
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5215CFFG
Description
MRC.5215CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215CFFG
BDI # 662894
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256262
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5204CFFG
Description
MRC.5204CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMB 47MMOD 20.6MM WD
Part # MRC.5204CFFG
BDI # 662780
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256090
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6205 2ZNRJEM
Description
6205 2ZNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD
Part # 6205 2ZNRJEM
BDI # 1265251
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2819
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes