Page 1 of 2

Next

Compare
3310 A-2Z/C3

COMPARE

3310 A-2Z/C3

Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX110MMX44.4MM

SKF

Part # 3310 A-2Z/C3

BDI # 1250904

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257870
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3205 A-2Z/C3

COMPARE

3205 A-2Z/C3

Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX52MMX20.6MM

SKF

Part # 3205 A-2Z/C3

BDI # 1250283

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258102
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3309 A-2Z/C3

COMPARE

3309 A-2Z/C3

Description
3309 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW

SKF

Part # 3309 A-2Z/C3

BDI # 1250864

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257889
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3206 A-2Z

COMPARE

3206 A-2Z

Description
3206 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM

SKF

Part # 3206 A-2Z

BDI # 1263845

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258094
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3305 A-2Z/C3

COMPARE

3305 A-2Z/C3

Description
3305 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX62MMX25.4MM

SKF

Part # 3305 A-2Z/C3

BDI # 1250811

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257947
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY