1209 EKTN9
Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD
Part # 1209 EKTN9
BDI # 1418606
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3306 A/C3
Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN
Part # 3306 A/C3
BDI # 1416795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
1212 ETN9/C3
Description
1212 ETN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 1212 ETN9/C3
BDI # 1418673
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1856
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211/C3
Description
6211/C3 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD SR OPEN
Part # 6211/C3
BDI # 1419053
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2943
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No