Page 1 of 7

Next

Compare
VEWDM3542

COMPARE

VEWDM3542

Description
VEWDM3542 WASH DOWN AC MOTOR ; 0.75HP 1750RPM 3PH 60HZ 56C 3516M TENV

BALDOR-RELIANCE

Part # VEWDM3542

BDI # 21433402

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CDP3326

COMPARE

CDP3326

Description
CDP3326 GENERAL PURPOSE DC MOTOR ; 0.5HP RPM DC 56C 3336P TENV F1 N

BALDOR-RELIANCE

Part # CDP3326

BDI # 125582

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.94

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EWDM3546T

COMPARE

EWDM3546T

Description
EWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3522M TENV F1

BALDOR-RELIANCE

Part # EWDM3546T

BDI # 127702

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CSWDM3538

COMPARE

CSWDM3538

Description
CSWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1

BALDOR-RELIANCE

Part # CSWDM3538

BDI # 126255

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VESWDM3546

COMPARE

VESWDM3546

Description
VESWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # VESWDM3546

BDI # 130923

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY