EJMM3611T
Description
EJMM3611T PUMP MOTOR ; 3HP 1760RPM 3PH 60HZ 182JM 3632M TEFC F1
Part # EJMM3611T
BDI # 127058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted