VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3665T
Description
VEM3665T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 0642M TEFC F1
Part # VEM3665T
BDI # 130896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEM3613T
Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184TC 3630M TEFC F1
Part # CEM3613T
BDI # 125795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3615T
Description
CEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # CEM3615T
BDI # 125798
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3615T
Description
CEWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # CEWDM3615T
BDI # 125975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted