CEM3710T
Description
CEM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # CEM3710T
BDI # 125813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.76
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3709T
Description
CEWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213TC 3728M TEFC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3710T
Description
CEWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # CEWDM3710T
BDI # 125981
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted