B319;056C17D2074
Description
056C17D2074 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/208230V
Part # B319
BDI # 22326144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5 Ampere | 4 Poles
Mounting Method:
Resilient
B317;056C17D2072
Description
056C17D2072 GP AC MOTOR ; 115/208230VAC 1/2HP 1800RPM 60HZ
Part # B317
BDI # 21518107
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4.1-4 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
C1156;5KC46LN0149X
Description
5KC46LN0149X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V
Part # C1156
BDI # 17089950
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.3 Ampere | 4 Poles
Mounting Method:
Resilient
G908A;056T17DRR70023A1
Description
056T17DRR70023A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 3/60/208230/460V
Part # G908A
BDI # 22326748
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6 To 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
C167A;056B17D11018
Description
056B17D11018 GP AC MOTOR ; 1/2HP 1725RPM DP 56 1/60/115/230V
Part # C167A
BDI # 22325891
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid