17271 / 1.75X2.374X0.313 CRWA1 R
Description
CRSEAL 17271 / 1.75X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17271
BDI # 1243115
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183020
12165 / 1.219X1.979X0.475 HMA85 D
Description
CRSEAL 12165 / 1.219X1.979X0.475 HMA85 D ; LIP SEAL
Part # 12165
BDI # 1240629
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
1.219
Shaft Diameter - Millimeter:
30.963
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603812
9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
12391 / 1.25X1.938X0.25 CRW1 R
Description
CRSEAL 12391 / 1.25X1.938X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12391
BDI # 1240748
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181436
11164 / 1.125X1.781X0.469 HM18 R
Description
CRSEAL 11164 / 1.125X1.781X0.469 HM18 R ; SGL LIP SEAL
Part # 11164
BDI # 1239388
Features
Housing Bore - Millimeter:
45.237
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
1.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
604099