40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40BS24 1
Description
40BS24 1 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1" BORE
Part # 40BS24 1
BDI # 619711
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
33075
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50BS24 1 1/8
Description
50BS24 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-1/8" BORE
Part # 50BS24 1 1/8
BDI # 621469
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33479
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
60Q24H
Description
60Q24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR Q BUSHING
Part # 60Q24H
BDI # 623585
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571740
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed