60SH14
Description
60SH14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR SH BUSHING
Part # 60SH14
BDI # 623651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31078
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
14H100 JA
Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 14H100 JA
BDI # 615487
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573911
Pitch Diameter - Millimeter:
56.6
40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
60BTB14
Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING
Part # 60BTB14
BDI # 623401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32170
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
80Q14H
Description
80Q14H ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR Q BUSHING
Part # 80Q14H
BDI # 625287
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
571788
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed