80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
3 5V 750 SF
Description
3 5V 750 SF V-BELT SHEAVE ; 3 GROOVES 7-1/2" OD BUSHED
Part # 3 5V 750 SF
BDI # 618350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581360
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
3 B 70 SK
Description
3 B 70 SK V-BELT SHEAVE ; 3 GROOVES 7.35" OD BUSHED
Part # 3 B 70 SK
BDI # 618202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581397
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2 B 74 SK
Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED
Part # 2 B 74 SK
BDI # 616475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580793
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2