500 HUB 14T12/24 SPLINE W/CLAMP
Description
500 HUB 14T12/24 SPLINE W/CLAMP CPLG HUB ; 4" HUB DIA JAW COUPLING HUB SHAFT
Part # M500A1412C
BDI # 601769
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling