Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563453
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
INS-DL-100-CR
Description
INS-DL-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 126686
BDI # 259309
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Spherical
Global Part Number GPN:
560581
Mounting Method:
Concentric Collar
ERX-PN20T
Description
ERX-PN20T INSERT BEARING ; NON-RETURNABLE CONCENTRIC
Part # 711490
BDI # 357338
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Skwezloc | Corrosion Resistant | High Phosphorus Nickel Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563497
Mounting Method:
Concentric Collar
INS-DL-107
Description
INS-DL-107 INSERT BALL BRG ; CONCENTRIC COLLAR 1.438" BORE WIDE
Part # 128654
BDI # 259982
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560591
Mounting Method:
Concentric Collar