EM3607T
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F
Part # EM3607T
BDI # 127347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 1165RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3305T
Description
EM3305T GENERAL PURPOSE MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 3734M OPSB F1
Part # EM3305T
BDI # 127301
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2276T
Description
EM2276T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T 0954M TEFC F
Part # EM2276T
BDI # 127155
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3704T
Description
EM3704T GENERAL PURPOSE AC MOTOR ; 3HP 1160RPM 3PH 60HZ 213T 3738M TEFC F1
Part # EM3704T
BDI # 127374
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted