PB8MX-25S-21

COMPARE

PB8MX-25S-21

Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77152025

BDI # 1126079

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
D40B25H

COMPARE

D40B25H

Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B25H

BDI # 607747

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.258
Other Features: Duplex Type
Global Part Number GPN: 30602
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
50B25

COMPARE

50B25

Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B25

BDI # 621969

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Global Part Number GPN: 36252
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB8MX-25S-36

COMPARE

PB8MX-25S-36

Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH

GATES

Part # 77153025

BDI # 1126080

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L130Y

COMPARE

L130Y

Description
L130Y MITER GEAR ; 2-1/2" PITCH DIA 10 DP

BOSTON GEAR

Part # 12214

BDI # 162101

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN: 665735
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY