80Q23H
Description
80Q23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR Q BUSHING
Part # 80Q23H
BDI # 625296
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
571797
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Global Part Number GPN:
31156
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
25B23
Description
25B23 ROLLER CHAIN SPROCKET ; 1/4" P 23T 1/4" MIN PLAIN BORE
Part # 25B23
BDI # 617881
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36085
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore