14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
40B30
Description
40B30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE
Part # 40B30
BDI # 620194
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36159
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
60BS30 1
Description
60BS30 1 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1
BDI # 622982
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
33284
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
14MX-30S-68
Description
14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196030
BDI # 1094892
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed