40A42
Description
40A42 ROLLER CHAIN SPROCKET ; 1/2" P 42T 23/32" MIN PLAIN BORE A PLATE
Part # 40A42
BDI # 619458
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Global Part Number GPN:
31659
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182042
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
8MX-42S-36
Description
8MX-42S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183042
BDI # 1117434
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed