P64-8M-85-2517 HT250

COMPARE

P64-8M-85-2517 HT250

Description
P64-8M-85-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114507

BDI # 255561

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8MGT-30

COMPARE

P64-8MGT-30

Description
P64-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083064

BDI # 1125849

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8MGT-20

COMPARE

P64-8MGT-20

Description
P64-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082064

BDI # 1125848

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY