P72-5MGT-15

COMPARE

P72-5MGT-15

Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091072

BDI # 1125880

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 118.618
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P72-8M-30-SK HTD

COMPARE

P72-8M-30-SK HTD

Description
P72-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110734

BDI # 254581

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-30-2517 HT250

COMPARE

P72-8M-30-2517 HT250

Description
P72-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112881

BDI # 255177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY