3016DCTNTG18
Description
3016DCTNTG18 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD
Part # 3016DCTNTG18
BDI # 795892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269669
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1630DCTNTG18
Description
1630DCTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DCTNTG18
BDI # 795837
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269633
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KP10AFS428
Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS428
BDI # 795655
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium