3313 A/C3
Description
3313 A/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 A/C3
BDI # 1416074
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257828
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3315 A/C3
Description
3315 A/C3 ANG CONTACT BALL BRG ; 75MMX160MMX68.3MM
Part # 3315 A/C3
BDI # 1415352
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257809
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 322 ECM/C3
Description
NU 322 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM/C3
BDI # 1418633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455848
Number of Rows of Rollers:
Single Row