Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-411
Description
NTA 411 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # NTA-411;PBL125
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
618/6
Description
618/6 DEEP GROOVE BALL BRG ; 6MM BORE 13MM OD 3.5MM WD SR OPEN
Part # 618/6
BDI # 1421219
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2037
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6LLBC3
Description
R6LLBC3 MINIATURE BALL BEARING ; 0.375"ID 0.875"OD 0.2812"W
Part # R6LLBC3
BDI # 17149068
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove | Miniature Bearing | Non-Friction Nitrile Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No