HH923610-2
Description
HH923610-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 9-7/8" OD 2" WD
Part # HH923610-20024
BDI # 1357770
Features
Component:
Cup
Width - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Outside Diameter - Millimeter:
250.825
Other Features:
Heavy Duty
Global Part Number GPN:
649988
Precision Class:
Standard
Width - Inch:
2
Basic Number:
HH923610
99100-2
Description
99100-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 1-7/8" WD
Part # 99100-20024
BDI # 1353184
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Global Part Number GPN:
648039
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
99100
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Global Part Number GPN:
31156
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
50BS48 1 1/4
Description
50BS48 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/4" BORE
Part # 50BS48 1 1/4
BDI # 621723
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34052
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625