AN 28

COMPARE

AN 28

Description
AN 28 BRG LOCKNUT ; 12TPI 7.094" OUTSIDE DIA 0.948" THK

SKF

Part # AN 28

BDI # 1418983

Features

Thread Size: 5.497-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.094
Outside Diameter - Millimeter: 180.188
Threads per Inch: 12

Nominal Thickness - Inch: 0.948
Nominal Thickness - Millimeter: 24.079

Price Inventory : Available to order
Loading Price
QTY