R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626VV
Description
626VV DEEP GROOVE BALL BRG ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626VV
BDI # 1186686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
491053
6004LLBC3/EM
Description
6004LLBC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W DOUBLE SEALED
Part # 6004LLBC3/EM
BDI # 1204539
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592454
Self Aligning:
No