Page 1 of 4

Next

Compare
2 B 154 SK

COMPARE

2 B 154 SK

Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 154 SK

BDI # 616425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581407

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
80SF54

COMPARE

80SF54

Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF54

BDI # 625371

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: QD Bushing
Global Part Number GPN: 31135
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTB60

COMPARE

80BTB60

Description
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB60

BDI # 625178

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Taper Lock Bushing
Global Part Number GPN: 32262
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100E54

COMPARE

100E54

Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E54

BDI # 614357

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: QD Bushing
Global Part Number GPN: 31170
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
4 5V 1600 E

COMPARE

4 5V 1600 E

Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1600 E

BDI # 619324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Other Features: QD Bushing | Arm Style
Global Part Number GPN: 580591

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY