SK 1 11/16
Description
SK 1 11/16 QD BUSHING ; 1-11/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 11/16
BDI # 611022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
465443
Bushing Series:
SK
4016 1 1/4
Description
4016 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/4
BDI # 620383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
40BS16 7/8
Description
40BS16 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T 7/8" BORE
Part # 40BS16 7/8
BDI # 619569
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
32832
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
2012 40MM
Description
2012 40MM TAPERED BUSHING ; 40MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 40MM
BDI # 617352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
463975
Bushing Series:
2012
SK 2 5/8
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 5/8
BDI # 611300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
465468
Bushing Series:
SK