3311 ANR/C3
Description
3311 ANR/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 ANR/C3
BDI # 1261251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257848
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3310 ANR/C3
Description
3310 ANR/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3313 DNRCBM
Description
3313 DNRCBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Part # 3313 DNRCBM
BDI # 1260812
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258146
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3309 DNRCBM
Description
3309 DNRCBM ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD
Part # 3309 DNRCBM
BDI # 1260809
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258149
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 ANR/C3
Description
3308 ANR/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Part # 3308 ANR/C3
BDI # 1250850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257905
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)