80 RIV 50FT
Description
RS80-1-R50 ROLLER CHAIN ; 1" P RIVETED 1 STRAND 50' REEL
Part # 80RR50
BDI # 903841
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
R-Type Roller
Chain Series:
Standard
Internal Special Features:
No
C2080H-SS-1-CL
Description
C2080HSS C/L CHAIN CONNECTING LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED
Part # C2080HSSCL
BDI # 904428
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602455
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
80 CONNECTING LINK CP
Description
80 CONNECTING LINK CP CONNECTING LINK
Part # 80A1S11I
BDI # 17281675
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
RS80H-1-CL (CP)
Description
80H C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80HCL
BDI # 903386
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602589
Chain Series:
Heavy
Internal Special Features:
No